Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Wire Mount Socket for Cable Trunk Connection

Mini Clamp Wire Mount Socket for Cable Trunk Connection 37303-2124-000FL

4.50 (2)
Item.#
08580765
Mfr.#
37303-2124-000FL
Package Qty.
1PC
Ship pack of
1
8.50 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cover Color
Green
Dimensions B (mm)
11.5
Voltage (V)
AC/DC32or less
Compatible Electric Wire Range AWG (#)
20-22
Final Outer Diameter (mm)
1.0-1.2
Compatible Cable
phi0.8 to 2.0mm cable diameter, including 0.14 to 0.50mm 2 the (22 to 26AWG) insulator
Compatible Connector
Mini Clamp Wire Mount Plug
Nominal Sectional Area (mm2)
Less than 0.3-0.5
Dimensions A (mm)
13.8
Current (A)
Max3.0
Number of Poles
3
Material
Body: PBT
base cover: 66 nylon
top cover: Polycarbonate
Contact: Copper alloy
Operating Temperature Range (deg C)
-20 to 85(1A Electric current) -20 to 75(2A Electric current) -20 to 60(3A Electric current) No condensation No freezing
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sensor replacement work
4
From Japan
On 2016-05-19 15:17:17
It is very easy there is no need to peel the clothing. The wiring failed, very when you start over. Reuse also does not recommend.
This review is about item#08580731.
Sensor replacement operation
5
From Japan
On 2015-08-26 16:19:46
It is used for sensor exchange. Work time can be shortened by connecting the sensor around the sensor without opening to the back of the machine equipment. This product is very useful because the harness of the sensor is thin. There is no need to peel the harness coating. Three harnesses can be connected with one touch.
This review is about item#08580731.