Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Wire Mount Socket for Cable Trunk Connection

Mini Clamp Wire Mount Socket for Cable Trunk Connection 37303-2206-000FL

4.67 (3)
Item.#
08580783
Mfr.#
37303-2206-000FL
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
AC/DC32or less
Compatible Electric Wire Range AWG (#)
20-22
Final Outer Diameter (mm)
1.6-2.0
Nominal Sectional Area (mm2)
Less than 0.3-0.5
Dimensions A (mm)
13.8
Material
Body: PBT
base cover: 66 nylon
top cover: Polycarbonate
Contact: Copper alloy
Compatible Cable
phi0.8 to 2.0mm cable diameter, including 0.14 to 0.50mm 2 the (22 to 26AWG) insulator
Compatible Connector
Mini Clamp Wire Mount Plug
Current (A)
Max3.0
Number of Poles
3
Cover Color
Grey
Dimensions B (mm)
11.5
Operating Temperature Range (deg C)
-20 to 85(1A Electric current) -20 to 75(2A Electric current) -20 to 60(3A Electric current) No condensation No freezing
Compatible Electiric Wires
AWGNo: 20-22   -0.5mmSQ 0.3 or more and less than: nominal cross-sectional area   Finished OD: phi1.6-2.0mm
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-11-18 15:20:47
Packing is also perfect, it is very good. If you buy accessories or a small amount of things, I would appreciate it if there is packing in a small size.
This review is about item#8580731.
Sensor replacement operation
4
From Japan
On 2016-05-19 15:17:17
It is very simple without the necessity of peeling clothes. Failure to wire, it is hard to redo. We do not recycle, either.
This review is about item#08580731.
Sensor replacement operation
5
From Japan
On 2015-08-26 16:19:46
It is used for sensor exchange. Work time can be shortened by connecting the sensor around the sensor without opening to the back of the machine equipment. This product is very useful because the harness of the sensor is thin. There is no need to peel the harness coating. Three harnesses can be connected with one touch.
This review is about item#08580731.