Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Wire Mount Socket for Cable Trunk Connection

Mini Clamp Wire Mount Socket for Cable Trunk Connection 37304-3101-000FL

4.50 (2)
Item.#
08580853
Mfr.#
37304-3101-000FL
Package Qty.
1PC
Ship pack of
1
2.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Final Outer Diameter (mm)
0.8-1.0
Nominal Sectional Area (mm2)
Less than .14-3
Dimensions A (mm)
15.8
Current (A)
Up to 3
Number of Poles
4
Operating Temperature Range (deg C)
-There are not 20-85(at time of 1A turning on electricity) -20-75(at time of 2A turning on electricity) -20-60(at time of 3A turning on electricity) * When there are no water drops of condensation
Compatible Electiric Wires
AWGNo:24-26 Nominal cross section surface area: more than .14 but less than .3 SQ Outer diameter: phi 0.8-1.0mm
Compatible Connector
Mini clamp wire mount plug
Cover Color
Red
Dimensions B (mm)
13.5
Voltage (V)
32 or less AC/DC
Compatible Electric Wire Range AWG (#)
24-26
Compatible Cable
0.14-0.50 mm2(AWG 22-26) Including insulator cable, the outside diameter is 0.8-2.0 mm phi
Material
Body: PBT Base cover: 66 nylon Top cover: Polycarbonate Contact: copper alloy
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sensor replacement work
4
From Japan
On 2016-05-19 15:17:17
It is very easy there is no need to peel the clothing. The wiring failed, very when you start over. Reuse also does not recommend.
This review is about item#08580731.
Sensor replacement work
5
From Japan
On 2015-08-26 16:19:46
We are using at the time of the sensor exchange. It can work time reduction by connecting cut with sensors around without opening up the back of the machinery and equipment. This product is not very useful because the sensor of the harness is thin. It is not necessary to peel a coating of harness. Three of the harness can be connected at the touch of a button.
This review is about item#08580731.