Buy more than* S$200* and get FREE SHIPPING

  • Miniature D Ribbon System Soldering Plug
  • Miniature D Ribbon System Soldering Plug
  • Miniature D Ribbon System Soldering Plug

Miniature D Ribbon System Soldering Plug 10120-3000PE

4.00 (3)
Item.#
08580923
Mfr.#
10120-3000PE
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
22.0
Dimensions A (mm)
11.43
Current (A)
Maximum of 0.5
Compatible
Connector: MDR receptacle Cables: AWG #24 to #30 Shell system: MDR Non shield shell Kit (straight and right angle type)
Material
Body: glass strengthening polyester Shroud: copper Contact: copper alloy
Specification
Contact area gold plating thickness 0.5 micro m or more
Dimensions B (mm)
17.6
Voltage (V)
AC: maximum 150 DC: maximum 200
Number of Poles
20
Ambient Temperature (Degree C)
-55-+85 (temperature range which can carry out continuous use on maximum load conditions)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The servo
3
From Japan
On 2015-07-16 18:57:45
Pin number is hard to see
This review is about item#08580932.
Servo connector production
4
From Japan
On 2015-04-13 20:53:14
There are 4 rows of soldering pins and it is easy to attach
This review is about item#08580957.
Servo motor signal input etc.
5
From Japan
On 2014-10-31 15:56:26
There is no problem because it is a staple product in terms of products. Instead of searching for this item and the shell cover separately, it is possible to omit the trouble of finding that there is an association with a dedicated shell with a small window in the same display as in a set · ·
This review is about item#08580923.