Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature D Ribbon System Soldering Plug

Miniature D Ribbon System Soldering Plug 10126-3000PE

4.00 (3)
Item.#
08580932
Mfr.#
10126-3000PE
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
25.8
Dimensions A (mm)
15.24
Current (A)
Max0.5
Material
Body: glass reinforced polyester
shroud: Copper
Contact: Copper alloy
Ambient Temperature (Degree C)
(Temperature range that can be used continuously at Max load conditions) -55 to +85
Specification
Contact area gold plating thickness 0.5 micro m or more
Dimensions B (mm)
21.5
Voltage (V)
Max 200: AC: 150
DC maximum
Number of Poles
26
Compatible
Connector: MDR receptacle cable: AWG#24 to #30 shell system: MDR Non-shielded shell kit (straight right-angle type)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
The servo
3
From Japan
On 2015-07-16 18:57:45
Pin number is hard to see
This review is about item#08580932.
Servo connector production
4
From Japan
On 2015-04-13 20:53:14
There are 4 rows of soldering pins and it is easy to attach
This review is about item#08580957.
Servo motor signal input etc.
5
From Japan
On 2014-10-31 15:56:26
There is no problem because it is a staple product in terms of products. Instead of searching for this item and the shell cover separately, it is possible to omit the trouble of finding that there is an association with a dedicated shell with a small window in the same display as in a set · ·
This review is about item#08580923.