Buy more than* S$200* and get FREE SHIPPING

  • Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type

Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type 10326-52A0-008

4.00 (1)
Item.#
08581036
Mfr.#
10326-52A0-008
Package Qty.
1PC
Ship pack of
1
6.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Jack screw M2.6 type is incompatible with the paramounted receptacle.
Compatible Connector
MDR soldering plug MDR plug
Number of Poles
26
Dimensions C (mm)
31.3
Dimensions E (mm)
10.0
Dimensions A (mm)
25.8
Compatible Panel Thickness (mm)
(I'm including washer thickness) 2.0mm below
Compatible Cable
Min phi11.0mm / Max:: phi12.0mm finished diameter and covered outside
Compatible Tightening Torque (N/m[kgf /cm])
0.20+/-0.05(2.0+/-0.5)
Specification
With ground plate
Fixing Method
M2.6 type jack screw
Dimensions B (mm)
37.2
Dimensions D (mm)
12.0
Material
Stainless steel: Stainless
cable clamp and polyester: Shell body: glass reinforced polyester
latch
Ambient Temperature (Degree C)
(Temperature range that can be used continuously at Max load conditions) -55 to +85
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector cover of
4
From Japan
On 2015-04-13 20:51:27
Very good removal of the lever of the connector
This review is about item#08581106.