Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type

Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type 10314-52F0-008

4.00 (1)
Item.#
08581063
Mfr.#
10314-52F0-008
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Jack screw M2.6 type is incompatible with the paramounted receptacle.
Compatible Connector
MDR soldering plug MDR plug
Fixing Method
One-touch type
Dimensions B (mm)
29.5
Dimensions D (mm)
8.5
Material
Stainless steel: Stainless
cable clamp and polyester: Shell body: glass reinforced polyester
latch
Ambient Temperature (Degree C)
(Temperature range that can be used continuously at Max load conditions) -55 to +85
Compatible Tightening Torque (N/m[kgf /cm])
0.20+/-0.05(2.0+/-0.5)
Specification
With ground plate
Dimensions C (mm)
23.6
Dimensions E (mm)
7.0
Dimensions A (mm)
18.2
Compatible Panel Thickness (mm)
(I'm including washer thickness) 2.0mm below
Compatible Cable
Min phi7.0mm / Max:: phi8.0mm finished diameter and covered outside
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector cover
4
From Japan
On 2015-04-13 20:51:27
The lever of the connector removal is very good
This review is about item#08581106.