Buy more than* S$200* and get FREE SHIPPING

  • Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type
  • Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type
  • Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type

Miniature Delta Ribbon, MdrSystem Non Shield Shell Kit, Straight Type 10320-52F0-008

4.00 (1)
Item.#
08581072
Mfr.#
10320-52F0-008
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Jack screw M2.6 type is incompatible with the paramounted receptacle.
Compatible Connector
MDR soldering plug MDR plug
Dimensions D (mm)
12.0
Number of Poles
20
Dimensions C (mm)
27.4
Dimensions E (mm)
10.0
Compatible Panel Thickness (mm)
2.0 mm or less (washer thickness is included)
Compatible Cable
Outside covered with finish diameter: minimum phi11.0mm/maximum: phi12.0mm
Compatible Tightening Torque (N/m[kgf /cm])
0.20+/-0.05(2.0+/-0.5)
Specification
With ground plate
Dimensions A (mm)
22.0
Fixing Method
One-touch type
Dimensions B (mm)
33.3
Material
Shell body: glass tempered polyester Latch: polyester and stainless steel Cable clamp: stainless steel
Ambient Temperature (Degree C)
-55-+85 (temperature range which can carry out continuous use on maximum load conditions)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connector cover
4
From Japan
On 2015-04-13 20:51:27
The lever of the connector removal is very good
This review is about item#08581106.