Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MDR Receptacle
  • MDR Receptacle
  • MDR Receptacle

MDR Receptacle 10220-6202PL

Item.#
08581264
Mfr.#
10220-6202PL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Print Substrate Thickness (mm)
1.6 to 2.4
Fixing Method
Screw M2.6: Panel: M2.6 foundation screw fixation
Current (A)
Max0.5
Specification
Contact area gold plating thickness 0.2 micro m or more
Dimensions D (mm)
16.4
Dimensions A (mm)
11.43
Number of Poles
20
Dimensions C (mm)
33.4
Compatible Connector
MDR plug
Ambient Temperature (Degree C)
(Temperature range that can be used continuously at Max load conditions) -55 to +85
Voltage (V)
AC150 / DC200 (maximum)
Material
(Tails gold flash plating) contact alignment plate and
body copper alloy, nickel base, gold-plated: glass reinforced polyester
shroud: Steel nickel-plated stand
lock: zinc alloy die-cast nickel plated contacts
Dimensions E (mm)
23.4
Dimension F (mm)
21.0
Dimension H (mm)
23.8
Dimension G(mm)
13.4
Dimensions B (mm)
27.45