Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Breaker for Distribution Boards

Breaker for Distribution Boards BH-C1 20A N

Item.#
08581474
Mfr.#
BH-C1 20A N
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Frame (AF)
50
Rated Breaking Capacity (kA)
AC110V: 5 (JIS C 8370)
Rated Insulation Voltage (V)
110
Number of Poles / Element Number
2P1E
Compatible Standard
Electrical Appliance and Material Safety Law JIS C 8370
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Overcurrent Tripping Operation
Netsudo electromagnetic
Rated Current (A)
20
Model
BH-C1
Connection Method
The power supply side: screw terminal load side: quick connect terminals (QT)
Specification
Power supply side screw terminal: P pan head screw M5x10. Adaptable crimp terminal: 2mm2: R2-5 5mm2: R5.5-5 8mm2: 8-5S (NTM Co.) 8-5SC-9(JST Co.). Maximum connection conductor: width 10mm and less, thickness 2.3m and less. Load side. Adaptable wire size: