Buy more than* S$200* and get FREE SHIPPING

  • Breaker for Distribution Boards

Breaker for Distribution Boards BH-K 2P 30A

4.80 (5)
Item.#
08581526
Mfr.#
BH-K 2P 30A
Package Qty.
1PC
Ship pack of
1
23.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Form Name
Heat resistant BH-K form
Rated Insulation Voltage (V)
AC:500 DC:125
Model
BH-K
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Emergency power supply, heat-resistant no fuse breaker
Rated Current (A)
30
Number of Poles
2P
Frame (AF)
30
Rated Breaking Capacity (kA)
AC220V:5, AC460V:2.5, DC125V:5 (JIS C 8370)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
General purpose breaker
5
From Japan
On 2016-11-27 22:18:45
I was looking for a general-purpose breaker for DC. When you are in trouble with fixing, there is no handling with Mr. Mon Tarou, but since the thing called "Eubon 's BH mounting plate is cheap, I think that it is easy to use when used in a set.
This review is about item#47839723.
As a sub-battery breaker
5
From Japan
On 2016-04-21 11:39:26
Although it is not as good as a camper, it will be installed safely in the sub battery for power supply as it improves the night in the car. I decided on this because I read the specifications of the manufacturer and it was DC compliant and the price was cheap. Because the size was bigger than I thought (it is the size of a normal breaker ...) I use it as a main power supply and I think whether to use a fuse for a small capacity circuit after distribution.
This review is about item#08581492.
Switchboard
5
From Japan
On 2015-11-03 05:40:58
The correspondence is fast, I am satisfied. I will use it in the future.
This review is about item#08581492.
Used for renewal work
4
From Japan
On 2015-01-28 22:51:42
Because it is a thing of the same manufacturer, replacement is no problem
This review is about item#47839827.
Replace with deteriorated one
5
From Japan
On 2014-06-06 08:55:12
It is an ordinary item. You can use it with confidence. We can use it without problems after delivery.
This review is about item#08581492.