The reviews are automatic translation.
Air conditioner construction breaker expansion added
From Japan
On 2018-04-14 16:41:34
I am saved because the price is cheap. The switching lever is also tight and firm. I will also purchase it.
Used for 100V drawn into the garage.
From Japan
On 2018-02-04 17:40:57
I can use it properly for reasonable price. Durability is unknown but economical.
Expansion of distribution board
From Japan
On 2018-01-11 19:41:32
There is a cover on the wire stopper screw, making it even better in terms of safety
Installed with ammeter, voltmeter for charging of eco car
From Japan
On 2017-12-29 18:22:32
Used to charge the acquaintance Prius, turn on the lever to raise it upwards, turn off to check it off, short circuited so we can not check the operation.
Expansion board expansion construction
From Japan
On 2017-12-04 11:36:26
It was a standard item so I could use it with confidence.
It is convenient for manufacturers to select.
For garage switchboard
From Japan
On 2017-11-25 19:48:27
It is safe with cheap and maker items. We also made the earth leakage breaker the same manufacturer.
General-purpose breaker for home use
From Japan
On 2017-11-15 11:03:42
The purpose as a universal breaker is fully functioning
If there is an AC male / female plug on both input and output sides
It is more convenient
For DIY
From Japan
On 2017-05-27 19:49:03
Probably this was the cheapest. I do not use it, but I do not think there is any problem.
Breaker to move 3 phase motor with single phase 200v
From Japan
On 2017-05-19 06:34:54
It was convenient to fit in a box without being so big.
Let's make a 100 V breaker for the camper
From Japan
On 2017-01-18 16:38:52
I always ordered in units of 10 pieces It is easy to install and convenient