Buy more than* S$200* and get FREE SHIPPING

  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker

Safety Breaker BL-2C 15A NN

4.53 (43)
Item.#
08581587
Mfr.#
BL-2C 15A NN
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reverse Connection
Possible
External Dimensions ca (mm)
55
External Dimensions b (mm)
70
Standard Surrouunding Temperature (degree c)
25
Mounting Method
Surface (for both embedded conditions)
Number of Poles / Element Number
2P2E
Current (A)
15
Frame (AF)
30
Rated Breaking Capacity (A)
1500
External Dimensions c(mm)
37
External Dimensions a (mm)
32
Standard
Compliant to safety regulations for electronics
Weight (kg)
0.08
Voltage (V)
AC110/220
Customer Reviews
5 star 31
4 star 6
3 star 5
2 star 0
1 star 1
Review Rating: 4.53
43 Customer Reviews
The reviews are automatic translation.
Air conditioner construction breaker expansion added
5
From Japan
On 2018-04-14 16:41:34
I am saved because the price is cheap. The switching lever is also tight and firm. I will also purchase it.
This review is about item#8581553.
Used for 100V drawn into the garage.
5
From Japan
On 2018-02-04 17:40:57
I can use it properly for reasonable price. Durability is unknown but economical.
This review is about item#8581544.
Expansion of distribution board
5
From Japan
On 2018-01-11 19:41:32
There is a cover on the wire stopper screw, making it even better in terms of safety
This review is about item#8581544.
Installed with ammeter, voltmeter for charging of eco car
5
From Japan
On 2017-12-29 18:22:32
Used to charge the acquaintance Prius, turn on the lever to raise it upwards, turn off to check it off, short circuited so we can not check the operation.
This review is about item#8581596.
Expansion board expansion construction
5
From Japan
On 2017-12-04 11:36:26
It was a standard item so I could use it with confidence. It is convenient for manufacturers to select.
This review is about item#8581553.
For garage switchboard
5
From Japan
On 2017-11-25 19:48:27
It is safe with cheap and maker items. We also made the earth leakage breaker the same manufacturer.
This review is about item#8581544.
General-purpose breaker for home use
3
From Japan
On 2017-11-15 11:03:42
The purpose as a universal breaker is fully functioning If there is an AC male / female plug on both input and output sides It is more convenient
This review is about item#8581535.
For DIY
5
From Japan
On 2017-05-27 19:49:03
Probably this was the cheapest. I do not use it, but I do not think there is any problem.
This review is about item#8581544.
Breaker to move 3 phase motor with single phase 200v
5
From Japan
On 2017-05-19 06:34:54
It was convenient to fit in a box without being so big.
This review is about item#08581587.
Let's make a 100 V breaker for the camper
5
From Japan
On 2017-01-18 16:38:52
I always ordered in units of 10 pieces It is easy to install and convenient
This review is about item#8581544.