Buy more than* S$200* and get FREE SHIPPING

  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker
  • Safety Breaker

Safety Breaker BL-2C 6A NN

4.45 (33)
Item.#
08581605
Mfr.#
BL-2C 6A NN
Package Qty.
1PC
Ship pack of
1
12.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Reverse Connection
Possible
External Dimensions ca (mm)
55
External Dimensions b (mm)
70
Standard Surrouunding Temperature (degree c)
25
Mounting Method
Surface (for both embedded conditions)
Number of Poles / Element Number
2P2E
Current (A)
6
Frame (AF)
30
Rated Breaking Capacity (A)
1500
External Dimensions c(mm)
37
External Dimensions a (mm)
32
Standard
Compliant to safety regulations for electronics
Weight (kg)
0.08
Voltage (V)
AC110/220
Customer Reviews
5 star 22
4 star 6
3 star 4
2 star 0
1 star 1
Review Rating: 4.45
33 Customer Reviews
The reviews are automatic translation.
As a power supply power distribution Books breaker
5
From Japan
On 2016-10-15 16:17:06
Because prices of cheap brand item, the state does not have any problem at all.
This review is about item#38452486.
Used as a regular NFB
3
From Japan
On 2016-09-05 21:36:08
It is usual NFB. In fixing screw accessories, it was saved.
This review is about item#8581553.
Switch for the main power supply
5
From Japan
On 2016-07-27 17:24:58
Price is also affordable, the product is solid.
This review is about item#08581535.
Working light of the garage
3
From Japan
On 2016-06-02 18:03:32
Normally good
This review is about item#08581553.
Electrical equipment
5
From Japan
On 2016-02-15 18:12:31
Price was usable without cheap problem.
This review is about item#38452486.
In electrical
5
From Japan
On 2016-01-12 18:42:48
But the best is a lot of reviewers at a time - I want you to quit the form to write.
This review is about item#08581544.
Expansion of the switchboard
5
From Japan
On 2015-12-01 19:41:14
Special modifications are consistent with the mounting dimensions of the current switchboard of breaker It needs to be was a very useful without.
This review is about item#08581553.
Electrical construction
5
From Japan
On 2015-11-23 19:02:50
The home improvement, etc. were looking for without place. I was saved.
This review is about item#08581571.
Control panel production
4
From Japan
On 2015-11-20 18:10:54
I cheap.
This review is about item#08581535.
switchboard
4
From Japan
On 2015-11-02 16:10:18
If a little more cheaper price
This review is about item#08581596.