Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Motor Breaker
  • Motor Breaker
  • Motor Breaker
  • Motor Breaker
  • Motor Breaker
  • Motor Breaker

Motor Breaker MB30-CS 3P 4A WW

4.86 (21)
Item.#
08581675
Mfr.#
MB30-CS 3P 4A WW
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Rated Breaking Capacity (kA)
JIS C8201-2 Ann1, JIS C8201-2 Ann2, IEC60947-2, EN60947-2(Icu/Ics):AC415V 1.5/1.5, AC400V 1.5/1.5, AC380V 1.5/1.5, AC230V 2.5/2(240V) JIS C8370:AC460V 1.5, AC220V 2.5 NK:AC500V 1.5(460V), AC250V 2.5
Rated Insulation Voltage (V)
500
Model
MB30-CS
Standard Surrouunding Temperature (degree c)
40 (for marine ships 45deg C)
Rated Current (A)
4
Frame (AF)
30
External Dimensions c(mm)
52
External Dimensions a (mm)
67.5
Connection Method
Surface type (F): For pressure terminals
Number of Poles
3
Accessories
Small terminal covering (TC-S)
Rated Capacity (kW)
0.75(200/220V), 1.5(400/440V)
Customer Reviews
5 star 19
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-01 14:38:14
I could exchange work without problems. I will continue to buy it with a monotalrow.
This review is about item#8581684.
Control of agricultural house
5
From Japan
On 2016-11-29 21:31:08
I will use more than 20 in a few years, but there is no problem. I am handy because it is handy and affordable.
This review is about item#8581675.
For protection of three-phase commercial ventilation fan
5
From Japan
On 2016-10-22 20:47:10
Both cost and function are satisfied. Nothing to say.
This review is about item#8581666.
Breaker replacement
3
From Japan
On 2016-08-25 21:27:27
As a replacement reserve, it is saved
This review is about item#8581702.
3 horsepower motor control
5
From Japan
On 2016-03-26 00:59:06
It is useful because it is an agreement type and easy to use and shipping is also fast.
This review is about item#08581711.
Dryer
5
From Japan
On 2016-01-08 09:04:18
It was used for dryer, it worked without magnet and condenser.
This review is about item#08581727.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:58:13
Because it is a domestic manufacturer, it can be trusted.
This review is about item#08581693.
As a breaker for the drain pump
5
From Japan
On 2014-08-03 15:48:01
It was easy to install even in a small and narrow place.
This review is about item#08581675.
Ventilator breaker
5
From Japan
On 2014-07-04 12:09:56
Easy to purchase at low price, product is no problem.
This review is about item#08581657.
Mainly to the motors of woodworking machinery
5
From Japan
On 2014-05-20 15:07:03
Satisfactory improvement point small in feeling of use None in particular
This review is about item#08581727.