Buy more than* S$200* and get FREE SHIPPING

  • Motor Breaker
  • Motor Breaker
  • Motor Breaker
  • Motor Breaker

Motor Breaker MB30-CS 3P 7.1A WW

4.86 (21)
Item.#
08581684
Mfr.#
MB30-CS 3P 7.1A WW
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions ca (mm)
67
External Dimensions b (mm)
96
Rated Breaking Capacity (kA)
JIS C8201-2 Ann1, JIS C8201-2 Ann2, IEC60947-2, EN60947-2(Icu/Ics):AC415V 1.5/1.5, AC400V 1.5/1.5, AC380V 1.5/1.5, AC230V 2.5/2(240V) JIS C8370:AC460V 1.5, AC220V 2.5 NK:AC500V 1.5(460V), AC250V 2.5
Rated Insulation Voltage (V)
500
Model
MB30-CS
Standard Surrouunding Temperature (degree c)
40 (for marine ships 45deg C)
Rated Current (A)
7.1
Frame (AF)
30
External Dimensions c(mm)
52
External Dimensions a (mm)
67.5
Connection Method
Surface type (F): For pressure terminals
Number of Poles
3
Accessories
Small terminal covering (TC-S)
Rated Capacity (kW)
1.5(200/220V)
Customer Reviews
5 star 19
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
21 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-01 14:38:14
I could exchange work without problems. I will continue to buy it with a monotalrow.
This review is about item#8581684.
Control of agricultural house
5
From Japan
On 2016-11-29 21:31:08
I will use more than 20 in a few years, but there is no problem. I am handy because it is handy and affordable.
This review is about item#8581675.
For protection of three-phase commercial ventilation fan
5
From Japan
On 2016-10-22 20:47:10
Both cost and function are satisfied. Nothing to say.
This review is about item#8581666.
Breaker replacement
3
From Japan
On 2016-08-25 21:27:27
As a replacement reserve, it is saved
This review is about item#8581702.
3 horsepower motor control
5
From Japan
On 2016-03-26 00:59:06
It is useful because it is an agreement type and easy to use and shipping is also fast.
This review is about item#08581711.
Dryer
5
From Japan
On 2016-01-08 09:04:18
It was used for dryer, it worked without magnet and condenser.
This review is about item#08581727.
Replace due to breakdown
5
From Japan
On 2015-09-17 08:58:13
Because it is a domestic manufacturer, it can be trusted.
This review is about item#08581693.
As a breaker for the drain pump
5
From Japan
On 2014-08-03 15:48:01
It was easy to install even in a small and narrow place.
This review is about item#08581675.
Ventilator breaker
5
From Japan
On 2014-07-04 12:09:56
Easy to purchase at low price, product is no problem.
This review is about item#08581657.
Mainly to the motors of woodworking machinery
5
From Japan
On 2014-05-20 15:07:03
Satisfactory improvement point small in feeling of use None in particular
This review is about item#08581727.