The reviews are automatic translation.
Machine maintenance
From Japan
On 2017-03-01 14:38:14
I could exchange work without problems. I will continue to buy it with a monotalrow.
Control of agricultural house
From Japan
On 2016-11-29 21:31:08
I will use more than 20 in a few years, but there is no problem. I am handy because it is handy and affordable.
For protection of three-phase commercial ventilation fan
From Japan
On 2016-10-22 20:47:10
Both cost and function are satisfied. Nothing to say.
Breaker replacement
From Japan
On 2016-08-25 21:27:27
As a replacement reserve, it is saved
3 horsepower motor control
From Japan
On 2016-03-26 00:59:06
It is useful because it is an agreement type and easy to use and shipping is also fast.
Dryer
From Japan
On 2016-01-08 09:04:18
It was used for dryer, it worked without magnet and condenser.
Replace due to breakdown
From Japan
On 2015-09-17 08:58:13
Because it is a domestic manufacturer, it can be trusted.
As a breaker for the drain pump
From Japan
On 2014-08-03 15:48:01
It was easy to install even in a small and narrow place.
Ventilator breaker
From Japan
On 2014-07-04 12:09:56
Easy to purchase at low price, product is no problem.
Mainly to the motors of woodworking machinery
From Japan
On 2014-05-20 15:07:03
Satisfactory improvement point small in feeling of use None in particular