|
Open Electromagnetic Switch MSO-2xN Series Reversible Type MSO-2xN10 0.1KW 200V AC200V
(1)
- Item.#
- 08581745
- Mfr.#
- MSO-2xN10 0.1KW 200V AC200V
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- External Dimensions B (mm)
- 99.5
- Main Circuit Voltage (V)
- 200
- Rated Operational Current (A) Resistance Load (AC-1)
- (200 to 220V)20(380 to 440V)11
- Heat Element Rating Setting Range (A)
- 0.55-0.85
- Auxiliary Contacts
- Standard: 1a x 2 + 2b
- Frame
- N10
- Form Name
- MSO-2xN10
- Compatible
- General-purpose coil is low voltage with compensation.
- Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
- (200 to 220V) 2.2 (380 to 440V) 2.7 (500 to 550V) 2.7
- External Dimensions C(mm)
- 82
- External Dimensions A (mm)
- 125
- Weight (kg)
- 0.76
- Compatible Thermal Relay
- TH-N12(TP,KP)
- Installation Method
- I can IEC35mm rail mounting.
- Compatible Motor Capacity (kW)
- 0.1
- Coil Rated Voltage(V)
- AC200
- Model
- MSO-2xN10
- Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
- (200 to 220V) 11 (380 to 440V) 7 (500 to 550V) 6
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
It was used for remodeling two 500 k winches
From Japan
On 2014-04-28 17:41:15
Was good
Customers Who Bought This Item Also Bought