Buy more than* S$200* and get FREE SHIPPING

  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type

Open Electromagnetic Switch MSO-2xN Series Reversible Type MSO-2xN10 1.5kW 200V AC200V

5.00 (1)
Item.#
08581824
Mfr.#
MSO-2xN10 1.5kW 200V AC200V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
99.5
Main Circuit Voltage (V)
200
Auxiliary Contacts
Standard: 1ax2+2b
Frame
N10
Form Name
MSO-2xN10
Rated Operational Current (A) Resistance Load (AC-1)
(200 - 220V)20 (380 - 440V)11
Heat Element Rating Setting Range (A)
5.2-8
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 - 220V)11 (380 - 440V)7 (500 - 550V)6
Compatible
Universal coil is compensated with low voltage
External Dimensions C(mm)
82
External Dimensions A (mm)
125
Weight (kg)
0.76
Compatible Motor Capacity (kW)
1.5
Coil Rated Voltage(V)
AC200
Model
MSO-2xN10
Compatible Thermal Relay
TH-N12(TP, KP)
Installation Method
IEC35mm rail attachment is included
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 - 220V)2.2 (380 - 440V)2.7 (500 - 550V)2.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for remodeling two 500 k winches
5
From Japan
On 2014-04-28 17:41:15
Was good
This review is about item#08581806.