Buy more than* S$200* and get FREE SHIPPING

  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type

Open Electromagnetic Switch MSO-2xN Series Reversible Type MSO-2xN11 0.4KW 200V AC100V

5.00 (1)
Item.#
08581894
Mfr.#
MSO-2xN11 0.4KW 200V AC100V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
99.5
Main Circuit Voltage (V)
200
Heat Element Rating Setting Range (A)
1.7-2.5
Auxiliary Contacts
Standard: 1a x 2 + 2b
Frame
N11
Form Name
MSO-2xN11
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)20(380 to 440V)13
Compatible
General-purpose coil is low voltage with compensation.
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V) 2.7 (380 to 440V) 4 (500 to 550V) 5.5
External Dimensions C(mm)
82
External Dimensions A (mm)
125
Weight (kg)
0.76
Installation Method
I can IEC35mm rail mounting.
Compatible Motor Capacity (kW)
0.4
Coil Rated Voltage(V)
AC100
Model
MSO-2xN11
Compatible Thermal Relay
TH-N12(TP,KP)
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V) 13 (380 to 440V) 9 (500 to 550V) 9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used to winch two of the remodeling of 500k
5
From Japan
On 2014-04-28 17:41:15
Was good
This review is about item#08581806.