Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type
  • Open Electromagnetic Switch MSO-2xN Series Reversible Type

Open Electromagnetic Switch MSO-2xN Series Reversible Type MSO-2xN11 2.2KW 200V AC200V

5.00 (1)
Item.#
08581964
Mfr.#
MSO-2xN11 2.2KW 200V AC200V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
99.5
Main Circuit Voltage (V)
200
Installation Method
IEC35mm rail installation is possible.
Compatible Motor Capacity (kW)
2.2
Coil Rated Voltage(V)
AC200
Model
MSO-2xN11
Compatible Thermal Relay
TH-N12(TP, KP)
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 - 220V)2.7 (380 - 440V)4 (500 - 550V)5.5
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 - 220V)13 (380 - 440V)9 (500 - 550V)9
External Dimensions C(mm)
82
External Dimensions A (mm)
125
Weight (kg)
0.76
Auxiliary Contacts
Standard: 1ax2+2b
Frame
N11
Form Name
MSO-2xN11
Rated Operational Current (A) Resistance Load (AC-1)
(200 - 220V)20 (380 - 440V)13
Heat Element Rating Setting Range (A)
7-11
Compatible
Universal coil is compensated with low voltage.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for remodeling two 500 k winches
5
From Japan
On 2014-04-28 17:41:15
Was good
This review is about item#08581806.