Buy more than* S$200* and get FREE SHIPPING

  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal

Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal MSO-N10CX 0.1KW 200V AC200V

5.00 (2)
Item.#
08582305
Mfr.#
MSO-N10CX 0.1KW 200V AC200V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
45
Main Circuit Voltage (V)
200
Auxiliary Contacts
Standard: 1a
Weight (kg)
0.41
Compatible
General-purpose coil is low voltage with compensation.
Heat Element Rating Setting Range (A)
0.55 to 0.85
Coil Rated Voltage(V)
AC200
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V) 11 (380 to 440V) 7 (500 to 550V) 6
External Dimensions C(mm)
79
External Dimensions A (mm)
115
Installation Method
I can IEC35mm rail mounting.
Frame
N10
Model
MSO-N10CX
Compatible Thermal Relay
TH-N12(TP,KP)
Compatible Motor Capacity (kW)
0.1
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)20(380 to 440V)11
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V) 2.2 (380 to 440V) 2.7 (500 to 550V) 2.7 (690V) 4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and closing of the dust collector motor
5
From Japan
On 2015-07-07 12:33:00
It is satisfied with the firm made for the price. Kana easy to wiring is better without a cover or the like with respect to terminal
This review is about item#08582402.
Dividing shit machine control of the automatic operation poultry house of the pump
5
From Japan
On 2015-06-03 17:37:52
Internal wiring also come in handy simple and easy to very attachment, contact does not go out strong and bad, also continues now I would like to use.
This review is about item#08582402.