Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal
  • Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal

Open-Type Electromagnetic Switch MSO-N Series, Irreversible, CAN Terminal MSO-N10CX 0.4KW 200V AC100V

5.00 (2)
Item.#
08582332
Mfr.#
MSO-N10CX 0.4KW 200V AC100V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
45
Main Circuit Voltage (V)
200
Auxiliary Contacts
Standard: 1a
Weight (kg)
0.41
Compatible
General-purpose coil is low voltage with compensation.
Compatible Thermal Relay
TH-N12(TP,KP)
Compatible Motor Capacity (kW)
0.4
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V) 11 (380 to 440V) 7 (500 to 550V) 6
External Dimensions C(mm)
79
External Dimensions A (mm)
115
Installation Method
I can IEC35mm rail mounting.
Frame
N10
Model
MSO-N10CX
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)20(380 to 440V)11
Heat Element Rating Setting Range (A)
1.7 to 2.5
Coil Rated Voltage(V)
AC100
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V) 2.2 (380 to 440V) 2.7 (500 to 550V) 2.7 (690V) 4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Opening and closing of the dust collector motor
5
From Japan
On 2015-07-07 12:33:00
I am satisfied with the firm building considerably for the price. As for the terminal, it is easier to wire if the cover etc. is not provided.
This review is about item#08582402.
Automatic operation of pump Control of excretion machine in poultry house
5
From Japan
On 2015-06-03 17:37:52
Internal wiring is also easy and very easy to install and it is useful, contacts are also strong and do not come out defective, I would like to continue using it continuously.
This review is about item#08582402.