The reviews are automatic translation.
Repair of molding machine
From Japan
On 2018-01-13 13:51:17
It is saved that you can purchase on the net rather than purchasing at another company.
Compressor switch
From Japan
On 2016-08-16 21:51:48
I ordered without a case this time, I thought how to find it is bad, but I thought it would be nice to have a case.
Work maintenance
From Japan
On 2016-07-08 10:38:01
I am satisfied.
Exchange
From Japan
On 2016-01-15 17:27:02
Is good.
Running water pump with timer
From Japan
On 2015-12-14 18:22:51
I am running the pump several times every day, but I can use it steadily.
Replace due to breakdown
From Japan
On 2015-09-17 08:56:23
Because it is a domestic manufacturer, it can be trusted.
Switching on motor startup
From Japan
On 2015-09-15 22:41:24
There is almost no startup lug, and it operates quietly and stably. Although slightly insulator is thin though it does not repeat desorption, there is no problem if polite work is done at the time of installation.
To the air compressor.
From Japan
On 2015-08-31 15:47:20
The quality was solid, it was senior and very good than the switch that arrived at first.
Company
From Japan
On 2015-08-15 20:06:44
It was saved by very early dispatch.
Magnet exchange of the compressor
From Japan
On 2015-08-05 17:11:14
Exchange from old type. It was comfortable with the same installation pitch and no trouble. The body is small and smart and it is smart. I got it soon. With thermal.