Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type

Electromagnetic Switches And Contactors, S-N Type S-N10 AC100V 1A

4.63 (73)
Item.#
08583303
Mfr.#
S-N10 AC100V 1A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Auxiliary Contacts
1a
Standard
JISC8201-4-1, JEM1038 compliant
Weight (kg)
0.3
Model
S-N10
External Dimensions C(mm)
78
External Dimensions A (mm)
78
Installation Method
IEC35mm rail attachment is included
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 - 220V)11 (380 - 440V)7 (500 - 550V)6
Rated Operational Current (A) Resistance Load (AC-1)
(200 - 220V)20 (380 - 440V)11
Coil Rated Voltage(V)
50Hz/100, 60Hz/100-110
Compatible Thermal Relay
TH-N12(TP, KP)
Opening Thermocurrent (A)
20(lth)
External Dimensions B (mm)
43
Main Circuit Voltage (V)
AC100
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 - 220V)2.2 (380 - 440V)2.7 (500 - 550V)2.7
Customer Reviews
5 star 59
4 star 6
3 star 5
2 star 1
1 star 2
Review Rating: 4.63
73 Customer Reviews
The reviews are automatic translation.
Protection circuit of the equipment during a power outage
5
From Japan
On 2017-02-13 21:01:17
As the control parts of electrical equipment, we use with confidence because it is a reliable manufacturer goods.
This review is about item#8583407.
Control panel maintenance at the time
5
From Japan
On 2017-02-01 15:00:19
Products to trusted manufacturer, is very happy with the price basis.
This review is about item#8583452.
Home of the control panel
5
From Japan
On 2016-08-18 07:38:42
It was convenient because it was able to purchase in the mail order
This review is about item#35180397.
Of agricultural pump to a timer
5
From Japan
On 2016-05-20 14:28:51
I did not and do not every time to go to the site. ON. Very satisfied with the only to go occasionally to check the OFF with a timer and set
This review is about item#08583312.
drying furnace
5
From Japan
On 2016-04-13 09:57:43
no problem.
This review is about item#05693466.
Injection molding machine repair
4
From Japan
On 2016-04-10 11:18:22
Since it is a general purpose of the product, without any worry, you can use normally.
This review is about item#08583504.
Eh
5
From Japan
On 2016-03-03 17:24:21
We One piece in the handling end.
This review is about item#08583391.
Incorporated into the control panel is the replacement of parts.
3
From Japan
On 2015-12-14 18:53:15
We have appropriate stock for the repair.
This review is about item#08583373.
Replacement with defective item
5
From Japan
On 2015-12-04 21:01:07
There is nothing special to say
This review is about item#35180485.
Wiring work
5
From Japan
On 2015-11-08 15:36:01
It can be obtained at low price and it is saved.
This review is about item#08583373.