Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type

Electromagnetic Switches And Contactors, S-N Type S-N11 AC100V 1A

4.64 (75)
Item.#
08583321
Mfr.#
S-N11 AC100V 1A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Auxiliary Contacts
1a
Standard
JISC8201-4-1, JEM1038 compliant
Weight (kg)
0.3
Model
S-N11
External Dimensions C(mm)
78
External Dimensions A (mm)
78
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 - 220V)2.7 (380 - 440V)4 (500 - 550V)5.5
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A) Resistance Load (AC-1)
(200 - 220V)20 (380 - 440V)13
Coil Rated Voltage(V)
50Hz/100, 60Hz/100-110
Compatible Thermal Relay
TH-N12(TP, KP)
Opening Thermocurrent (A)
20(lth)
External Dimensions B (mm)
43
Main Circuit Voltage (V)
AC100
Installation Method
IEC35mm rail attachment is included
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 - 220V)13 (380 - 440V)9 (500 - 550V)9
Customer Reviews
5 star 61
4 star 6
3 star 5
2 star 1
1 star 2
Review Rating: 4.64
75 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2017-06-13 19:45:22
It is a user-friendly part, I like it, I repeat.
This review is about item#8583337.
Opening and closing switch of crusher
5
From Japan
On 2017-06-05 08:09:18
I did this because the stock of electromagnetic contact machines I used before was not available. This kind is also gone, I want you to produce it.
This review is about item#35180494.
Protection circuit of equipment for power failure
5
From Japan
On 2017-02-13 21:01:17
Since it is a reliable manufacturer product as a control part of electrical equipment, it is using with confidence.
This review is about item#8583407.
Control panel maintenance
5
From Japan
On 2017-02-01 15:00:19
It is a manufacturer trusted in product, and I am very satisfied with price.
This review is about item#8583452.
Control panel at home
5
From Japan
On 2016-08-18 07:38:42
It was convenient because it was able to purchase through mail order
This review is about item#35180397.
For Agricultural Pump Timer
5
From Japan
On 2016-05-20 14:28:51
I had to go to the scene every time. ON. I was going to check occasionally with OFF with a timer and I am very happy
This review is about item#08583312.
drying furnace
5
From Japan
On 2016-04-13 09:57:43
no problem.
This review is about item#05693466.
Injection molding machine repair
4
From Japan
On 2016-04-10 11:18:22
Since it is a general-purpose product, there is no worry and it can be used normally.
This review is about item#08583504.
D
5
From Japan
On 2016-03-03 17:24:21
It is finished at the end of handling.
This review is about item#08583391.
It is an exchange of parts incorporated in the control panel.
3
From Japan
On 2015-12-14 18:53:15
We stock properly for repair.
This review is about item#08583373.