Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type
  • Electromagnetic Switches And Contactors, S-N Type

Electromagnetic Switches And Contactors, S-N Type S-N20 AC200V 1A1B

4.62 (71)
Item.#
08583391
Mfr.#
S-N20 AC200V 1A1B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Coil Rated Voltage(V)
50Hz/200, 60Hz/200-220
Compatible Thermal Relay
TH-N20(CX)
Opening Thermocurrent (A)
32(lth)
External Dimensions B (mm)
63
Main Circuit Voltage (V)
AC200
Rated Operational Current (A) Resistance Load (AC-1)
(200 - 220V)32 (380 - 440V)32
Installation Method
IEC35mm rail attachment is included
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 - 220V)18 (380 - 440V)18 (500 - 550V)17
Weight (kg)
0.38
Model
S-N20
External Dimensions C(mm)
81
External Dimensions A (mm)
81
Auxiliary Contacts
1a1b
Standard
JISC8201-4-1, JEM1038 compliant
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 - 220V)4 (380 - 440V)7.5 (500 - 550V)7.5
Customer Reviews
5 star 57
4 star 6
3 star 5
2 star 1
1 star 2
Review Rating: 4.62
71 Customer Reviews
The reviews are automatic translation.
Home of the control panel
5
From Japan
On 2016-08-18 07:38:42
It was convenient because it was able to purchase in the mail order
This review is about item#35180397.
Of agricultural pump to a timer
5
From Japan
On 2016-05-20 14:28:51
I did not and do not every time to go to the site. ON. Very satisfied with the only to go occasionally to check the OFF with a timer and set
This review is about item#08583312.
drying furnace
5
From Japan
On 2016-04-13 09:57:43
no problem.
This review is about item#05693466.
Injection molding machine repair
4
From Japan
On 2016-04-10 11:18:22
Since it is a general purpose of the product, without any worry, you can use normally.
This review is about item#08583504.
Eh
5
From Japan
On 2016-03-03 17:24:21
We One piece in the handling end.
This review is about item#08583391.
Incorporated into the control panel is the replacement of parts.
3
From Japan
On 2015-12-14 18:53:15
We have appropriate stock for the repair.
This review is about item#08583373.
Replacement of the breakdown goods
5
From Japan
On 2015-12-04 21:01:07
There is no special say it is
This review is about item#35180485.
Wiring work
5
From Japan
On 2015-11-08 15:36:01
It survives available at a low price.
This review is about item#08583373.
Repair of switchboard
5
From Japan
On 2015-10-29 19:05:43
This product is reliable you are using than the previous product. In particular, it is good to enter the cheaper hand more quickly than the local material shop.
This review is about item#08583452.
Motor switch
5
From Japan
On 2015-10-28 15:42:54
You can use and stable. It is above all cheap.
This review is about item#08583321.