Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering

Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering S-N10CX AC100V 1A

5.00 (4)
Item.#
08583531
Mfr.#
S-N10CX AC100V 1A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
43
Main Circuit Voltage (V)
AC100
Auxiliary Contacts
1a
Standard
JISC8201-4-1, JEM1038-COMPLIANT
Weight (kg)
0.3
Model
S-N10(CX)
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 - 220V)11 (380 - 440V)7 (500 - 550V)6
External Dimensions C(mm)
78
External Dimensions A (mm)
78
Installation Method
IEC35mm rail attachment is included
Rated Operational Current (A) Resistance Load (AC-1)
(200 - 220V)20 (380 - 440V)11
Coil Rated Voltage(V)
50Hz/100, 60Hz/100-110
Compatible Thermal Relay
TH-N12(CX)
Opening Thermocurrent (A)
20(lth)
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 - 220V)2.2 (380 - 440V)2.7 (500 - 550V)2.7
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power load control
5
From Japan
On 2017-01-21 11:52:12
I ordered it to an agency, but since the delivery date was a construction period trace, it was good to get it early with a monotaro. Construction completed safely and guests were satisfied with satisfaction.
This review is about item#8583626.
For machine control
5
From Japan
On 2016-03-30 17:22:43
I think that it is the cheapest among manufacturer's items and I am purchasing. There is nothing wrong.
This review is about item#08583626.
Control management of cleaning factory
5
From Japan
On 2015-03-17 20:26:05
There is a control power supply of 100 V, 200 V which can be compact and can be combined with a parallel circuit, and it can follow continuity.
This review is about item#08583547.
Separator parts
5
From Japan
On 2015-02-04 15:13:40
I am using it without problems.
This review is about item#08583601.