Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering

Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering S-N11CX AC200V 1A

5.00 (4)
Item.#
08583565
Mfr.#
S-N11CX AC200V 1A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Installation Method
I can IEC35mm rail mounting.
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)20 (380 to 440V)13
Coil Rated Voltage(V)
50Hz/200,60Hz/200-220
Compatible Thermal Relay
TH-N12(CX)
Opening Thermocurrent (A)
20(lth)
External Dimensions B (mm)
43
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V)13 (380 to 440V)9 (500 to 550V)9
Main Circuit Voltage (V)
AC200
Auxiliary Contacts
1a
Standard
JISC8201-4-1, JEM1038 compliance
Weight (kg)
0.3
Model
S-N11(CX)
External Dimensions C(mm)
78
External Dimensions A (mm)
78
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V)2.7 (380 to 440V)4 (500 to 550V)5.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power load control
5
From Japan
On 2017-01-21 11:52:12
I ordered it to an agency, but since the delivery date was a construction period trace, it was good to get it early with a monotaro. Construction completed safely and guests were satisfied with satisfaction.
This review is about item#8583626.
For machine control
5
From Japan
On 2016-03-30 17:22:43
I think that it is the cheapest among manufacturer's items and I am purchasing. There is nothing wrong.
This review is about item#08583626.
Control management of cleaning factory
5
From Japan
On 2015-03-17 20:26:05
There is a control power supply of 100 V, 200 V which can be compact and can be combined with a parallel circuit, and it can follow continuity.
This review is about item#08583547.
Separator parts
5
From Japan
On 2015-02-04 15:13:40
I am using it without problems.
This review is about item#08583601.