Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering

Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering S-N25CX AC100V

5.00 (4)
Item.#
08583592
Mfr.#
S-N25CX AC100V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Dimensions B (mm)
75
Main Circuit Voltage (V)
AC100
Auxiliary Contacts
2a2b
Standard
JISC8201-4-1, JEM1038 compliance
Weight (kg)
0.52
Model
S-N25(CX)
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V) 26 (380 to 440V) 25 (500 to 550V) 20
External Dimensions C(mm)
91
External Dimensions A (mm)
89
Installation Method
I can IEC35mm rail mounting.
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)50(380 to 440V)50
Coil Rated Voltage(V)
50Hz/100,60Hz/100-110
Compatible Thermal Relay
TH-N20(TA)(CX)
Opening Thermocurrent (A)
50(lth)
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V) 5.5 (380 to 440V) 11 (500 to 550V) 11
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power load control
5
From Japan
On 2017-01-21 11:52:12
It ordered the agency, but the delivery date was good into the early hand Monotarou because it was the construction period mark. Construction was also good in the successful completion by the audience also pleased.
This review is about item#8583626.
For the control of the machine
5
From Japan
On 2016-03-30 17:22:43
It is the cheapest and I buy in the manufacturer's products. The problem does not have anything.
This review is about item#08583626.
Control management of the cleaning plant
5
From Japan
On 2015-03-17 20:26:05
Compact in a parallel circuit is divided to, 100V, there is a 200V control power supply, can follow in continuity.
This review is about item#08583547.
Separator parts
5
From Japan
On 2015-02-04 15:13:40
I use without problems.
This review is about item#08583601.