Buy more than* S$200* and get FREE SHIPPING

  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering
  • Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering

Electromagnetic-Contactor S-N Series, IrreversibleWith Terminal Covering S-N25CX AC200V

5.00 (4)
Item.#
08583601
Mfr.#
S-N25CX AC200V
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A) Resistance Load (AC-1)
(200 to 220V)50 (380 to 440V)50
Coil Rated Voltage(V)
50Hz/200,60Hz/200-220
Compatible Thermal Relay
TH-N20(TA)(CX)
Opening Thermocurrent (A)
50(lth)
External Dimensions B (mm)
75
Main Circuit Voltage (V)
AC200
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3)
(200 to 220V)26 (380 to 440V)25 (500 to 550V)20
Auxiliary Contacts
2a2b
Standard
JISC8201-4-1, JEM1038 compliance
Weight (kg)
0.52
Model
S-N25(CX)
External Dimensions C(mm)
91
External Dimensions A (mm)
89
Installation Method
I can IEC35mm rail mounting.
Rated Capacity (kW) Three-phase Cage Type Motor (AC-3)
(200 to 220V)5.5 (380 to 440V)11 (500 to 550V)11
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power load control
5
From Japan
On 2017-01-21 11:52:12
I ordered it to an agency, but since the delivery date was a construction period trace, it was good to get it early with a monotaro. Construction completed safely and guests were satisfied with satisfaction.
This review is about item#8583626.
For machine control
5
From Japan
On 2016-03-30 17:22:43
I think that it is the cheapest among manufacturer's items and I am purchasing. There is nothing wrong.
This review is about item#08583626.
Control management of cleaning factory
5
From Japan
On 2015-03-17 20:26:05
There is a control power supply of 100 V, 200 V which can be compact and can be combined with a parallel circuit, and it can follow continuity.
This review is about item#08583547.
Separator parts
5
From Japan
On 2015-02-04 15:13:40
I am using it without problems.
This review is about item#08583601.