Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Relay SR-N
  • Magnetic Relay SR-N
  • Magnetic Relay SR-N

Magnetic Relay SR-N SR-N4 AC200V 4a

Item.#
08583644
Mfr.#
SR-N4 AC200V 4a
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Operational Current (A)
100V AC-15 (electromagnet load): 6,100V AC-12 (resistive load): 16 220V AC-15 (electromagnet load): 5,220V AC-12 (resistive load): 12 440V AC -15 (electromagnet load): 3,440V AC-12 (resistive load): 5
Installation Method
I can IEC35mm rail mounting.
Coil Rated Voltage(V)
AC200200(50Hz)200-220(60Hz)
Model
SR-N4
Opening Thermocurrent (A)
16(lth)
Main Circuit Voltage (V)
AC200
Contact Arrangement
4a
Weight (kg)
0.3