Buy more than* S$200* and get FREE SHIPPING

  • For Electromagnetic Switches Auxiliary Contact Unit

For Electromagnetic Switches Auxiliary Contact Unit UN-AX4 2a2b

3.00 (2)
Item.#
08583881
Mfr.#
UN-AX4 2a2b
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard
UL/CSA
Weight (kg)
0.05
Compatible
Electromagnetic switch Electromagnetic contactor: N10-N35, N50, N65 and N18 - N48 electromagnetism relay:SR(D)-N4, N5
Contact Arrangement
2a2b
Mounting Method
Head-on
Model
UN-AX4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Motor block
1
From Japan
On 2015-11-09 13:25:32
I thought that I used it for the up and down operation of the Moto block but it was totally different from the picture. It is an auxiliary switch to put on the picture switch, is not it confusing.
This review is about item#47839556.
Addition of contact of electromagnetic switch
5
From Japan
On 2013-12-05 20:10:45
It can be used normally and there is no problem
This review is about item#08583863.