Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Collet
  • Collet
  • Collet

Collet TEC02415

5.00 (2)
Item.#
08584046
Mfr.#
TEC02415
Package Qty.
1Box(2PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrode Diameter (mm phi)
2.4
Outer Diameter (phi mm)
5
Overall Length (mm)
50
Main Compatible Torch
Red TIG torch: YT-15TS1(TAB-C), YT-15TSF1(TP1), YT-20TS1(TSF1), YT-20TS1TAG, YT-30TSW1TAG, YT-30TSW1(TPW1) 8-shaped torch: YT-158T (TF,TP, TKI), YT-208T (TG, TF, TPW), YT-308TW (TPW)
Stamp
2.4
Remarks
Divided by 4
Specification
Divided by 4
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
By welding
5
From Japan
On 2018-06-08 08:17:28
The price is a little expensive, but it is still genuine. Accuracy is different from those of external products.
This review is about item#08142924.
Used for replacement of welding machine
5
From Japan
On 2016-04-01 15:25:05
Because it is a part which does not exchange a lot, it is saved when there is one selling of roses.
This review is about item#08142924.