Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pioline Protective Adhesive Tape Y-09-GR

Pioline Protective Adhesive Tape Y-09-GR Y-09-GR

4.63 (281)
Item.#
08584064
Mfr.#
Y-09-GR
Package Qty.
1Roll
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Ductility (%)
15
Tuck (ball No.)
12
Extensibility (%)
15
Tape Width (mm)
25
TRUSCO Part Number
353-8885
Adhesive Force (N/25mm)
12 (SUS plate)
Adhesive
Acrylic type
Purpose
For repairing paint coating of houses and buildings., For repairing paint coating of houses and buildings.
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Color
Green
Holding Power (slippage mm)
0.1 (SUS PLATE)
Holding Power (mm)
0.1 (Stainless plate 40deg C )
Base Material
Polyethylene cloth
Customer Reviews
5 star 209
4 star 47
3 star 19
2 star 5
1 star 1
Review Rating: 4.63
281 Customer Reviews
The reviews are automatic translation.
Temporary fixation
5
From Japan
On 2018-04-18 22:05:17
Something useful if it is in hand. You can buy it nearby, but it is better to have it delivered to your home.
This review is about item#5828742.
Fill out necessary items and paste it on building material parts and classify it as other parts.
5
From Japan
On 2018-04-10 14:56:56
When using parts it can be easily peeled off and it is very well conditioned.
This review is about item#9995946.
Cardboard packing, when packing documents
5
From Japan
On 2018-04-09 14:44:25
I always purchase it at a regular purchase. It is very easy to use and I love the place where there are no traces left.
This review is about item#9995946.
It is very helpful at curing inside the elevator and each curing.
5
From Japan
On 2018-03-27 15:14:49
Although each company, cheap tape is released, P tape of a monotary is useful because it does not leave a tape trace when it is cheap and durable top peeled off.
This review is about item#9995946.
Curing
3
From Japan
On 2018-03-20 15:02:23
I think that the price is not bad but the adhesion may be a little more powerful
This review is about item#5828742.
To household goods.
5
From Japan
On 2018-03-10 13:57:46
It is useful to have it at home. It's a useful thing.
This review is about item#8584064.
Paste work
5
From Japan
On 2018-02-23 08:22:13
It was just good size and easy to use. You had better adhesion a little more.
This review is about item#61167794.
Press, welding, transportation, coating work in general
5
From Japan
On 2018-02-20 10:46:53
Since it does not show off when compared with a monotaro product, it is used very well since it is very popular from the scene as it is very convenient to use. It is perfect if it is a little lower price.
Used for temporary guide plate application
5
From Japan
On 2018-02-06 16:45:28
Although I tried to compare a lot, I think that it is still a product that can be used stably. Adhesive power is also provided, and hand cutting is also good.
This review is about item#9995946.
Temporary fixation
5
From Japan
On 2018-01-31 16:13:14
After all, Diatex is the best for curing tape. We used company A in the past, but weak, nervous, etc. took time and labor. So, I returned to the result dietex!
This review is about item#5828742.