Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pioline Protective Adhesive Tape Y-09-GR

Pioline Protective Adhesive Tape Y-09-GR Y-09-GR

4.62 (288)
Item.#
08584073
Mfr.#
Y-09-GR
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Ductility (%)
15
Tuck (ball No.)
12
Extensibility (%)
15
Holding Power (mm)
0.1 (Torsten 40deg C plate)
Base Material
Polyethylene cloth
Color
Green
Holding Power (slippage mm)
0.1 (SUS board)
Purpose
For repairing paint coating of houses and buildings., For repairing paint coating of houses and buildings.
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Adhesive
Acrylic system
Tape Width (mm)
38
TRUSCO Part Number
356-1585
Adhesive Force (N/25mm)
12 (SUS board)
Customer Reviews
5 star 212
4 star 50
3 star 20
2 star 5
1 star 1
Review Rating: 4.62
288 Customer Reviews
The reviews are automatic translation.
During cleaning
4
From Japan
On 2018-06-02 21:38:46
Because it is specified on site work I will definitely buy it Sometimes the price of mass sales is cheaper
This review is about item#9995946.
When painting work
4
From Japan
On 2018-05-30 16:47:20
Anyway, I use the amount, so I ordered Cospa.
This review is about item#9995946.
In order not to damage flooring
5
From Japan
On 2018-05-26 17:37:35
I was satisfied very cheaply because I could purchase it with a monotaro.
This review is about item#5828742.
When curing sheet is used at site
5
From Japan
On 2018-05-24 18:10:44
Easy to stick and easy to peel. Since it can easily be cut with hands and letters can be written, it is pasted for the tool and it is also used instead of memo paper.
This review is about item#9995946.
Floor curing
4
From Japan
On 2018-05-23 16:37:28
Easy to cut by hand, weak adhesion so painting is best for floor curing
This review is about item#9995946.
For curing on site
5
From Japan
On 2018-05-14 15:51:15
It is always this. It is wonderful with moderate adhesive strength. It is a safe price and I would like to continue using it.
This review is about item#9995946.
Sheet retainer for on-site floor surface curing
3
From Japan
On 2018-04-28 17:44:47
Goods that can be easily cut and ordered well. I will use it on a regular basis
This review is about item#9995946.
Temporary fixation
5
From Japan
On 2018-04-18 22:05:17
Something useful if it is in hand. You can buy it nearby, but it is better to have it delivered to your home.
This review is about item#5828742.
Fill out necessary items and paste it on building material parts and classify it as other parts.
5
From Japan
On 2018-04-10 14:56:56
When using parts it can be easily peeled off and it is very well conditioned.
This review is about item#9995946.
Cardboard packing, when packing documents
5
From Japan
On 2018-04-09 14:44:25
I always purchase it at a regular purchase. It is very easy to use and I love the place where there are no traces left.
This review is about item#9995946.