Buy more than* S$200* and get FREE SHIPPING

  • Pioline Protective Adhesive Tape Y-09-GR

Pioline Protective Adhesive Tape Y-09-GR Y-09-GR

4.62 (285)
Item.#
08584082
Mfr.#
Y-09-GR
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Ductility (%)
15
Tuck (ball No.)
12
Extensibility (%)
15
Base Material
Polyethylene cloth
Color
Green
Holding Power (slippage mm)
0.1 (SUS board)
Holding Power (mm)
0.1 (Torsten 40deg C plate)
Purpose
For repairing paint coating of houses and buildings., For repairing paint coating of houses and buildings.
Tensile Strength (50 mm /N )
280
Tape Thickness (mm)
0.16
Tape Length (m)
25
Tape Width (mm)
75
TRUSCO Part Number
356-1593
Adhesive Force (N/25mm)
12 (SUS board)
Adhesive
Acrylic system
Customer Reviews
5 star 211
4 star 48
3 star 20
2 star 5
1 star 1
Review Rating: 4.62
285 Customer Reviews
The reviews are automatic translation.
When curing sheet is used at site
5
From Japan
On 2018-05-24 18:10:44
Easy to stick and easy to peel. Since it can easily be cut with hands and letters can be written, it is pasted for the tool and it is also used instead of memo paper.
This review is about item#9995946.
Floor curing
4
From Japan
On 2018-05-23 16:37:28
Easy to cut by hand, weak adhesion so painting is best for floor curing
This review is about item#9995946.
For curing on site
5
From Japan
On 2018-05-14 15:51:15
It is always this. It is wonderful with moderate adhesive strength. It is a safe price and I would like to continue using it.
This review is about item#9995946.
Sheet retainer for on-site floor surface curing
3
From Japan
On 2018-04-28 17:44:47
Goods that can be easily cut and ordered well. I will use it on a regular basis
This review is about item#9995946.
Temporary fixation
5
From Japan
On 2018-04-18 22:05:17
Something useful if it is in hand. You can buy it nearby, but it is better to have it delivered to your home.
This review is about item#5828742.
Fill out necessary items and paste it on building material parts and classify it as other parts.
5
From Japan
On 2018-04-10 14:56:56
When using parts it can be easily peeled off and it is very well conditioned.
This review is about item#9995946.
Cardboard packing, when packing documents
5
From Japan
On 2018-04-09 14:44:25
I always purchase it at a regular purchase. It is very easy to use and I love the place where there are no traces left.
This review is about item#9995946.
It is very helpful at curing inside the elevator and each curing.
5
From Japan
On 2018-03-27 15:14:49
Although each company, cheap tape is released, P tape of a monotary is useful because it does not leave a tape trace when it is cheap and durable top peeled off.
This review is about item#9995946.
Curing
3
From Japan
On 2018-03-20 15:02:23
I think that the price is not bad but the adhesion may be a little more powerful
This review is about item#5828742.
To household goods.
5
From Japan
On 2018-03-10 13:57:46
It is useful to have it at home. It's a useful thing.
This review is about item#8584064.