Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor

AC Fan Motor 109S091

5.00 (8)
Item.#
08584107
Mfr.#
109S091
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Static Pressure (Pa) (50/60Hz)
39.2/49.0
Frame Thickness (mm)
25
Working Voltage Range
+/-10%
Weight (g)
290
Material
Snap ring: aluminum Propellers: resin
Maximun Flow Rate (m3/min)(50/60Hz)
0.95/1.1
Frame Mounting Angle Diameter (mm)
92
Speed Type
Standard
Insulation Voltage
AC 50 / 60 Hz 1500 V for 1 minute (input terminal, between frames)
Motor
Mechanism: Kumatori Motor Protection Method: Impedance protection
Voltage (V)
100
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-30 - +60
50/60 Hz Input (W)
8/7
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2700/3100
Input Method
Terminal
Noise Value (dB)(50/60Hz)
35/38
50/60 Hz Current (A)
About 0.1/0.09 (constraint) 0.13/0.12
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Power cord is not included., This product is manufactured in Japanese standards. Please check the specification before you order., Power cord is not included.
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
It is a replacement fan of the neta case.
5
From Japan
On 2018-01-17 16:59:25
I ordered the size incorrectly, but I made it available for processing. Thank you very much.
This review is about item#8584107.
Create soundproof box
5
From Japan
On 2017-08-18 18:58:16
It was perfect for the size of the BOX to be created, I am very satisfied.
This review is about item#8584107.
For hard disk cooling
5
From Japan
On 2016-11-14 16:03:42
Although it is satisfactory about the product, you can not have a delivery date longer than one month since ordering. Although it is not a standard product with a low speed item, I hope to make efforts to further shorten the delivery date. It is difficult to stock things that you can not sell on the monotalous side, but can not you let the manufacturer shorten the delivery date? As a sales effort, I am dissatisfied with this product.
This review is about item#47123011.
For indoor air transport
5
From Japan
On 2015-07-23 12:08:24
Drive sound is small, there is no obstacle during operation, the wind volume is as expected
This review is about item#08584107.
Automatically exhaust with the thermostat when the temperature of the warehouse (room) rises
5
From Japan
On 2015-06-01 19:59:19
I am relieved that I do not have to worry about temperature rise in the warehouse.
This review is about item#08584107.
Replacement of the cooling fan of exhaust gas tester at our factory
5
From Japan
On 2013-08-09 15:41:16
I was able to replace it smoothly. It would be nice if wires came with greed ...
This review is about item#08584107.
For miscellaneous trash cans for waste wind
5
From Japan
On 2012-10-30 08:29:27
I thought that the three set screw holes were slightly narrow, but I cut it slightly and used it. There was not particularly trouble.
This review is about item#08584107.
Fuji Impulse Deaerating Packaging Machine For exchanging air
5
From Japan
On 2012-08-03 15:01:55
Sound is quiet No problem
This review is about item#08584107.