Buy more than* S$200* and get FREE SHIPPING

  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor

AC Fan Motor 109S085

4.32 (22)
Item.#
08584116
Mfr.#
109S085
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-30 - +60
50/60 Hz Input (W)
13.5/12
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2500/2900
Input Method
Lead wire
Noise Value (dB)(50/60Hz)
38/41
Maximum Static Pressure (Pa) (50/60Hz)
49/53.9
Frame Thickness (mm)
25
Insulation Voltage
AC 50 / 60 Hz 1500 V for 1 minute (input terminal, between frames)
Motor
Mechanism: Kumatori Motor Protection Method: Impedance protection
Working Voltage Range
+/-10%
Weight (g)
370
Material
Snap ring: aluminum Propellers: resin
Maximun Flow Rate (m3/min)(50/60Hz)
1.92/2.22
Frame Mounting Angle Diameter (mm)
120
Speed Type
Standard
Voltage (V)
100
50/60 Hz Current (A)
About 0.16/0.14 (constraint) 0.19/0.17
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Power cord is not included.
Customer Reviews
5 star 16
4 star 1
3 star 2
2 star 2
1 star 1
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Telecommunications industry
5
From Japan
On 2018-05-03 20:46:21
The sound is also quiet, orders come out at any time, and we are very satisfied with shipping items as soon as possible.
This review is about item#37651311.
Telecommunications industry
5
From Japan
On 2018-05-02 09:27:25
The sound is also quiet and can be ordered alone, shipping is also fast and I am very satisfied.
This review is about item#37651311.
Maintenance of soundproof room
2
From Japan
On 2017-03-10 14:53:21
I was looking for a mismatch of the one I used before for the soundproof room and it reached this. However, the noise was bigger than the one I used before, so I did not use it after all. Looking at the specifications, there was not much difference in noise, but it was surprisingly big when used, and it was not useful for speech recording. Although it may not be a problem in the factory etc., since it is used indoors, next time I will buy a fan with super quietness.
This review is about item#37651293.
Small room ventilation
2
From Japan
On 2017-02-15 22:24:23
Noise like bearings grounder is big 2 points. Because it is used like a small ventilation fan, I can stand it, but it is noise that many people feel unhappy in case of using purpose such as cooling equipment.
This review is about item#37651293.
Air compressor Always forced air blast Overheat countermeasure
4
From Japan
On 2016-06-14 15:16:45
Normal type is strong and low type is weak, and I tried both, and personally, I felt so if there was a gap.
This review is about item#37651311.
It is used for cooling electrical parts.
5
From Japan
On 2016-06-09 17:29:05
Cooling effect is sufficient with sufficient air volume, operation noise is not bothersome. It is satisfactory enough.
This review is about item#35102365.
Replacement with the AC fan that was attached to purchase equipment
5
From Japan
On 2016-02-08 10:34:29
More than 10 years ago, I replaced the AC fan that was attached to the equipment I had purchased because it was out of noise (noise). Since the mounting screw hole was small, it was replaceable without any problem except it spread to 4 mm. (It was not that much load to spread the screw hole.) Since the same AC fan is attached to the same equipment, we are considering replacing it at this time.
This review is about item#08584152.
Replacement with the AC fan that was attached to purchase equipment
5
From Japan
On 2016-02-08 10:03:13
More than 10 years ago, I replaced the AC fan that was attached to the equipment I had purchased because it was out of noise (noise). Since the mounting screw hole was small, it was replaceable without any problem except it spread to 4 mm. (It was not that much load to spread the screw hole.) Since the same AC fan is attached to the same equipment, we are considering replacing it at this time.
This review is about item#08584152.
Cooling power supply unit
5
From Japan
On 2015-12-16 17:29:29
There was a thing of the same type, so it was possible to install without problems.
This review is about item#08584116.
Used for waste heat of detector cabinet
3
From Japan
On 2015-09-25 16:40:55
By exchanging the fans that were originally attached, there was exactly the same thing so I ordered it immediately. Mounting holes pass 3 mm screws, but 4 mm screws do not pass. The fan which was originally attached was slightly struggled because 4 milliseconds was used. I was lost as to whether to tap a hole or fix with a tapping screw, but in the end I chose to drill a hole with a 4 mm drill. Since the frame itself was aluminum, the processing itself was easily expandable with ordinary iron drills. There is no problem with the silence and power of the fan, and it works smoothly. I think it is a very good product.
This review is about item#08584161.