Buy more than* S$200* and get FREE SHIPPING

  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor
  • AC Fan Motor

AC Fan Motor 109S008

4.22 (9)
Item.#
08584143
Mfr.#
109S008
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Voltage Range
+/-10%
50/60 Hz Current (A)
0.09/0.08 (Constraint)0.13/0.11
50/60 Hz Input (W)
12/14
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2700/3100
Input Method
Terminal
Noise Value (dB)(50/60Hz)
40/43
Maximum Static Pressure (Pa) (50/60Hz)
55.9/65.7
Frame Thickness (mm)
38
Motor
Mechanism: Kumatori Motor Protection Method: Impedance protection
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Power cord is not included., This product is manufactured in Japanese standards. Please check the specification before you order., Power cord is not included.
Operating Temperature Range (deg C)
-30 - +60
Weight (g)
550
Material
Snap ring: aluminum Blades: resin
Maximun Flow Rate (m3/min)(50/60Hz)
2.35/2.7
Frame Mounting Angle Diameter (mm)
120
Speed Type
Standard
Voltage (V)
200
Cycle(Hz)
50/60
Insulation Voltage
AC50/60Hz 1500V for 1 minute (input terminal, between frames)
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2018-04-16 21:18:48
It is easy to use as a substitute for repair if there is a screw type, earth terminal, too.
This review is about item#352948.
Cooling TFT monitor.
2
From Japan
On 2018-02-07 10:03:50
There were other cheap ones, but stuck to metal and purchased. (The price was high.) Purchase plastic products at a later date. (Cheap price.)
This review is about item#8584152.
Used for exhausting the generator
5
From Japan
On 2017-09-21 22:00:32
This product has been used for a long time but it is a reliable product.
This review is about item#8584134.
Machine cooling of machine tools
5
From Japan
On 2017-07-04 14:50:12
Before the heat got into full swing, as with measures against heat stroke in humans, the machining center and NC lathe computers were replaced with new ones so as not to overheat. As it arrived the next day I ordered, I changed it immediately. I got it cheaply and it was saved.
This review is about item#8584152.
Mushroom cultivation
5
From Japan
On 2017-02-19 19:32:22
I have received the item. We will scrutinize in the catalog little by little
This review is about item#37651336.
Distribution board waste heat
5
From Japan
On 2016-06-13 23:00:15
Very good, it is waste heat.
This review is about item#37651345.
For replacing the old spectrum analyzer ventilation fan.
5
From Japan
On 2015-09-09 18:42:26
Bearing noise of the old fans disappeared, the upsizing of the rotation became faster, and it became possible to use comfortably.
This review is about item#37651336.
Maintenance of machinery
3
From Japan
On 2014-07-21 13:19:40
It was unexpected that the lead wire was not attached.
This review is about item#37651327.
Power supply cooling
4
From Japan
On 2014-06-28 22:32:24
It was comparatively quiet and there was also a reasonable amount of air so I am mostly satisfied. I thought that it would be nice if wiring of wires was easy.
This review is about item#37651372.