Buy more than* S$200* and get FREE SHIPPING

  • AC fan motor
  • AC fan motor
  • AC fan motor
  • AC fan motor

AC fan motor 109S302

5.00 (3)
Item.#
08584186
Mfr.#
109S302
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Noise Value (dB)(50/60Hz)
51/56
Frame Thickness (mm)
51
50/60 Hz Input (W)
27/25
Maximun Flow Rate (m3/min)(50/60Hz)
5.3/6.4
Speed Type
Standard
Weight (g)
900
Operating Temperature Range (deg C)
-30 - +60
Frame Mounting Angle Diameter (mm)
172
Insulation Voltage
AC50/60Hz 1500V for 1 minute (input terminal, between frames)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Power cord is not included.
Maximum Static Pressure (Pa) (50/60Hz)
147/196
Working Voltage Range
+/-10%
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
2900/3500
Input Method
Terminal
Cycle(Hz)
50/60
Voltage (V)
200
Material
Snap ring: aluminum Blades: resin
50/60 Hz Current (A)
0.16/0.13 (Constraint)0.33/0.32
Motor
Mechanism: Condenser motor Protection Method: Small protector
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-05-11 17:31:00
I arrived very soon after ordering and I am very satisfied.
This review is about item#8584186.
24H-365 日 気 気
5
From Japan
On 2015-01-19 11:34:12
172 mm is using a condenser motor is commonly used for Miso AC fans Power efficiency is extremely poor, so it is difficult to adopt in view of current situation.
This review is about item#08584186.
For manufacturing machine repair
5
From Japan
On 2012-01-30 09:11:37
Since the thing attached originally to the machine emitted abnormal noise, I purchased the same item. It is saved because proven Yamayo made is cheap (not much different from manufacturer direct sales).
This review is about item#08584186.