Buy more than* S$200* and get FREE SHIPPING

  • Plug Cord
  • Plug Cord
  • Plug Cord

Plug Cord 489-006-L10

Item.#
08584195
Mfr.#
489-006-L10
Package Qty.
1PC
Ship pack of
1
5.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug
Cord: For general use
Cord Length (mm)
1000
Standard
Electrical Appliance and Material Safety Law certified product
Specification
For 120mmx120mmx38mm
Model Approval Number
41-19370
Plug Shape
Straight type
Compatible
Square diameter 120 x thickness 38 * Exclusive for fans without UL at the end of the part number
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.