Buy more than* S$200* and get FREE SHIPPING

  • Plug Cord
  • Plug Cord
  • Plug Cord

Plug Cord 489-007-L10

4.00 (2)
Item.#
08584204
Mfr.#
489-007-L10
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug
Cord: for UL/CSA standard
Cord Length (mm)
1000
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Square diameter 120 x thickness 38 * Exclusive for fans with UL at the end of the part number
Model Approval Number
-
Plug Shape
Straight type
Standard
UL/CSA standard certified product UL FILE No.E50197 CSA FILE No.LR67048
Specification
For 120mmx120mmx38mm
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Purchase with set for ventilation in control panel
4
From Japan
On 2018-01-07 13:11:31
It is installed on the fan of the same manufacturer and used, but there is no particular problem.
This review is about item#8584213.
Fan motor "109S301" Can be connected without problem
4
From Japan
On 2017-05-22 07:54:14
It took a while to find a suitable code from the fan motor. You should be able to check the appropriate fans from the code.
This review is about item#35102374.