Buy more than* S$200* and get FREE SHIPPING

  • Plug Cord
  • Plug Cord
  • Plug Cord

Plug Cord 489-016-L10

4.00 (2)
Item.#
08584213
Mfr.#
489-016-L10
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cord Length (mm)
1000
Plug
Cord: For general use
Standard
Electrical Appliance and Material Safety Law certified product
Specification
For 120mmx120mmx25mm For 92mmx92mmx25mm For 80mmx80mmx25mm For 80mmx80mmx38mm
Plug Shape
Straight type
Model Approval Number
41-19326
Compatible
Square diameter 120 x thickness 25, Square diameter 92 x thickness 25, Square diameter 80 x thickness 25, 38
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Purchase with set for ventilation in control panel
4
From Japan
On 2018-01-07 13:11:31
It is installed on the fan of the same manufacturer and used, but there is no particular problem.
This review is about item#8584213.
Fan motor "109S301" Can be connected without problem
4
From Japan
On 2017-05-22 07:54:14
It took a while to find a suitable code from the fan motor. You should be able to check the appropriate fans from the code.
This review is about item#35102374.