Buy more than* S$200* and get FREE SHIPPING

  • Plug Cord
  • Plug Cord
  • Plug Cord

Plug Cord 489-086-L10

4.00 (1)
Item.#
08584222
Mfr.#
489-086-L10
Package Qty.
1PC
Ship pack of
1
6.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cord Length (mm)
1000
Plug
Cord: for UL/CSA standard
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible
Square diameter 172 x thickness 51, Square diameter 160 x thickness 51
Plug Shape
Straight type
Model Approval Number
-
Standard
UL/CSA standard certified product UL FILE No.E50197 CSA FILE No.LR67048
Specification
Straight type For phi172x51mm 160mm x 160m x 51mm
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fan motor "109S301" Can be connected without problem
4
From Japan
On 2017-05-22 07:54:14
It took a while to find a suitable code from the fan motor. You should be able to check the appropriate fans from the code.
This review is about item#35102374.