Buy more than* S$200* and get FREE SHIPPING

  • Plug Cord
  • Plug Cord
  • Plug Cord

Plug Cord 489-086-L21

4.33 (3)
Item.#
08584231
Mfr.#
489-086-L21
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Plug
Code: UL / CSA standards for
Plug Shape
Straight type
Specification
Straight type. For phi172x51mm 160mmx160mx51mm
Standard
UL / CSA STANDARDS product UL FILE No.E50197CSA FILE No.LR67048
Cord Length (mm)
2100
Compatible
25, Sumi径 160x 51 thickness thickness Sumi径 172x
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Sanyo Denki Axial Fan Power Supply Connection
5
From Japan
On 2018-02-13 11:14:53
Sanyo Denki Axial Flow Power Connector Cable (Power Supply from the Vertical Direction to the Fan Shaft). It is good to line up the power supply direction along the rotation circumference. In addition, it is much better if a compatible model list (good link) is on the web page at the time of selection. As for the product itself, because the flexing protection part and the cable itself are durable construction, you can use with confidence.
This review is about item#35102374.
Purchase with set for ventilation in control panel
4
From Japan
On 2018-01-07 13:11:31
It is installed on the fan of the same manufacturer and used, but there is no particular problem.
This review is about item#8584213.
Fan motor "109S301" Can be connected without problem
4
From Japan
On 2017-05-22 07:54:14
It took a while to find a suitable code from the fan motor. You should be able to check the appropriate fans from the code.
This review is about item#35102374.