Buy more than* S$200* and get FREE SHIPPING

  • Finger Guard
  • Finger Guard
  • Finger Guard

Finger Guard 109-049C

5.00 (5)
Item.#
08584256
Mfr.#
109-049C
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Angular diameter finger guard
Specification
Discharge side
Surface Processing
Nickel chrome plating
Compatible
(Frame size) for 80mm x 80mm
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Fan motor guard
5
From Japan
On 2017-12-24 16:19:32
The rust of the fingered used was conspicuous and exchanged. It is such a place that it is neither possible nor impossible.
This review is about item#8584247.
It is used as a guard of the same type fan.
5
From Japan
On 2017-10-01 15:04:18
It is solidly made, and it uses it without particular problem. .
This review is about item#8584247.
Cool air outlet of commercial refrigerator
5
From Japan
On 2017-04-27 10:33:06
The original thing was made of plastic, and when the screw was over tightened, the attachment part broke immediately, but it was metal made it possible to mount firmly without worrying about it.
This review is about item#37064946.
Fan cover
5
From Japan
On 2015-04-10 13:10:45
I installed it immediately, but there was no problem.
This review is about item#08584265.
Blower fan guard
5
From Japan
On 2014-06-04 16:44:36
Purchased as a fan guard of the suction port of the blower. Because the blower is made in a foreign country it does not have a fan guard that fits perfectly and it uses it somewhat.
This review is about item#08584265.