Buy more than* S$200* and get FREE SHIPPING

  • Standard Tape Switch

Standard Tape Switch

Item.#
08584317
Package Qty.
1PC
Ship pack of
1
96.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Waterproof
Seal drip-proof (IP over 54 or equivalent)
Mass (g/m)
About 110
Lead Wire
VFF0.75mm 2 with 0.5m (standard)
Lifespan
Contact / one million times (relay 24V over 0.3A load) or more
Bending Angle
About R50
Rated Current (A)
1
Rated Voltage (V)
AC/DC28
Color
Ash
Specification
Strong returning force model (02A-GY)
Contact Resistance (ohm)
1.0 or less (when on the operating pressure or higher)
Load Limit N (kgf)
1470 (150) (between Phi100 pressing plate 1min)
Materials (mantle)
PVC (polyvinyl chloride)
Insulation Resistance (Mohm)
100 or more (at DC500 megger)
Operating Force
About 23N (2300gf)
Withstand Voltage
AC500V (between 1min)
Operating Temperature Range (deg C)
-10-+60
Overall Length (mm)
1000
Application
Conveyor, elevator, sheet (mat) sensor of amusement equipment, medical equipment, various automatic equipment, for crime prevention and built in sensor of safety edge.