Buy more than* S$200* and get FREE SHIPPING

  • Mat Switch

Mat Switch OM-754

4.50 (2)
Item.#
08584712
Mfr.#
OM-754
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
589.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
1
Weight (kg)
5.0
Material
Oil-resistant rubber (NBR)
Surface
Pattern / block pattern
Operating Force
About40N(4kgf)
Operating Temperature Range (deg C)
-10 to +60
Caution
Outlet plug not attached. Mat is drip proof but avoid using around places where water splashes.Risk of short circuit or electric shock.Water proof the external connection..
Lifespan
Contact / one million times (Relay 24V-0.3A load)
Rated Voltage (V)
AC/DC28
Waterproof
IP-54 (or equivalent)
Load Limit N (kgf)
1960 (200) (1 min phi100 pressing plate)
Insulation Resistance (Mohm)
More than 100 (at DC500 megger)
Withstand Voltage
AC500V (1 min.)
Color
Black
Lead Wire
S-VCTF0.75mm 2 x 4 core with 1.5m
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is crime prevention measure of selfish door
5
From Japan
On 2017-01-18 20:20:16
Because the control parts have not arrived, installation is not completed but can be used without problems
This review is about item#8584755.
Automatic door switch change
4
From Japan
On 2016-08-18 23:32:07
I wish there was a cord position for the left
This review is about item#8584721.