Buy more than* S$200* and get FREE SHIPPING

  • Mat Switch
  • Mat Switch
  • Mat Switch

Mat Switch OM-7541

4.50 (2)
Item.#
08584721
Mfr.#
OM-7541
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
439.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached. Mat is drip proof but avoid using around places where water splashes.Risk of short circuit or electric shock.Water proof the external connection..
Load Limit N (kgf)
1960 (200) (1 min phi100 pressing plate)
Lifespan
Contact / one million times (Relay 24V-0.3A load)
Rated Current (A)
1
Rated Voltage (V)
AC/DC28
Surface
Pattern / muscle rubber
Color
Gray
Material
Non-oil-resistant rubber (NR)
Waterproof
IP-54 (or equivalent)
Lead Wire
S-VCTF0.75mm 2 x 4 core with 1.5m
Insulation Resistance (Mohm)
More than 100 (at DC500 megger)
Withstand Voltage
AC500V (1 min.)
Operating Temperature Range (deg C)
-10 to +60
Operating Force
About60N(6kgf)
Weight (kg)
4.0
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is crime prevention measure of selfish door
5
From Japan
On 2017-01-18 20:20:16
Because the control parts have not arrived, installation is not completed but can be used without problems
This review is about item#8584755.
Automatic door switch change
4
From Japan
On 2016-08-18 23:32:07
I wish there was a cord position for the left
This review is about item#8584721.